Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Short Tee - 316SS Unpolished
Mfr # 7WWW-3-1-316
Zoro # G5196385
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 3"
- Body Material 316 Stainless Steel
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-3-1-316
- Zoro # G5196385
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164929ORB)
- MOEN Handle Kit, 184445BN (184445BN)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-1.5X.75-PL-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp End Outlet x Weld End Tee - 316SS SF4 (S7SWWK-1.5-PM-316)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End Equal Tee - 316SS (7MP-.75-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-RWN-304)
- Steel & Obrien Sanitary Tube Fittings