Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished
Mfr # 2WCL-3-7-304
Zoro # G5491645
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 3"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-3-7-304
- Zoro # G5491645
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Bone (41EC-006)
- KOHLER Wrench, V.P. Aerator (1052495)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- DANCO Faucet Stem Repair Crane (80042)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1.5-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50X.25-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS (14MPHT-1-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- Steel & Obrien Tube Fittings