Shop All Sanitary Tube Fittings
Steel & Obrien
3" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4
Mfr # S2CKW-3-PM-316
Zoro # G5238220
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 3"
- Basic Pipe Fitting Shape Elbow
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # S2CKW-3-PM-316
- Zoro # G5238220
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Nozzle, Faucet, Brass, Length 6 In (059X)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-EDR4RXD1B-4P-AFC-RF-M2-13219)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3349)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished (14VB-1.5-1-316)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- Steel & Obrien Tube Fittings