Shop All Sanitary Tube Fittings
Steel & Obrien
3" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1
Mfr # S2S-3-PL-316
Zoro # G5145181
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Steel & Obrien
- MFR # S2S-3-PL-316
- Zoro # G5145181
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Reducer |
Body Material | 316 Stainless Steel |
Description
S2S - BPE WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Mechanism Kit (93980)
- 3M RO Cartridge (5626903)
- WATTS Steam Pressure Regulator, 1-1/2in, 5-40psi (152A 5-40)
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- STEEL & OBRIEN 1-1/2" Swivel Joint Clamp Assembly - 304SS (A12MPS-1.5-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-1.5-7-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 316SS Unpolished (7W-1-1-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male (ZUSA-STF-QC-482)
- Steel & Obrien Tube Fittings