Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS
Mfr # 23BMP-2X.75-316
Zoro # G5221612
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Cap
- Specific Pipe Fitting Shape Cap
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-2X.75-316
- Zoro # G5221612
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
23BMP - THERMOMETER CAP - 2" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 120 gal, Electric Water Heater, Single, Three Phase (ELD120-FTB 208V)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- PRO-LINE Ball Hose Bibb Valve, Ips 1/2" PK10 (103-023)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.75-316)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- STEEL & OBRIEN 2-1/2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2.5-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Heavy Wall Weld - 1-5/8" Long 316SS (15W-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- Steel & Obrien Tube Fittings