Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1
Mfr # S7RWWW-2X1-PL-316
Zoro # G5151095
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2" x 1"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Product Information
- Brand Steel & Obrien
- MFR # S7RWWW-2X1-PL-316
- Zoro # G5151095
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
BPE AWF BPE TEE - 20RA ID, 32RA OD - 2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- OLYMPIA FAUCETS 50/50 Pop-Up Drain Assembly, Polished Chrome (OP-630004)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-2.5X2-316)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS (31-14MP-2.5X1.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.50-PL-316)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished (14VB-1.5-1-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- Steel & Obrien Sanitary Tube Fittings