Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp, Purity Style - 304SS
Mfr # P13MHHM-2-304
Zoro # G5499031
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # P13MHHM-2-304
- Zoro # G5499031
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
HEAVY DUTY SINGLE PIN PURITY TRI-CLAMP - 2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BG)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4676)
- STEEL & OBRIEN 3/4" Tri-Clamp End Equal Tee - 316SS (7MP-.75-316)
- STEEL & OBRIEN 2" x 1/2" BPE Clamp End Concentric Reducer, 7" Long 316SS SF4 (S31-14MP-2X.50-PM-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- STEEL & OBRIEN 2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS (22WB-2-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-5-304)
- Steel & Obrien Tube Fittings