Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp High Pressure Clamp - 304SS
Mfr # 13MHP-2-304
Zoro # G5499059
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHP-2-304
- Zoro # G5499059
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHP - TRI-CLAMP (HIGH PRESSURE) - 50/BOX - 2" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", PVC/FPM, S/T (TC10075ST)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- AMERICAN TRADING HOUSE Green Marble Seat (M-82)
- ARMACELL Tundra 1 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12118UATU0)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 6" Butt Weld End Short Tee - 304SS Unpolished (7WWW-6-1-304)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- STEEL & OBRIEN 3" BPE Weld End Cross - 316SS SF1 (S9WWWW-3-PL-316)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 304SS Unpolished (14VB-2.5-1-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF4 (S31-1X.50-PM-316)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- Steel & Obrien Tube Fittings