Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS
Mfr # 13MHHM-2-316
Zoro # G5498742
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-2-316
- Zoro # G5498742
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 316 Stainless Steel |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , Material Test Reports Supplied, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1401-211)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-4-7-304)
- STEEL & OBRIEN 4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-4-304)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- Steel & Obrien Sanitary Tube Fittings