Shop All Sanitary Tube Fittings
Steel & Obrien
2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13IS-2-RWN-304
Zoro # G5498462
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish Unpolished
- Tube Size 2"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13IS-2-RWN-304
- Zoro # G5498462
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Clamp |
Specific Pipe Fitting Shape | Clamp |
Description
13IS - I-LINE CLAMP (SINGLE PIN) - 2" - ROCKET NUT, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- MIDLAND METAL 2 12 SLIPON 116 RF FS FLG (107026)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- PFISTER Pfister Pfister Solita Handlset Brushed Nickel (940-315J)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2X1.5-1-304)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 316SS Unpolished (7W-1-1-316)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-4-304)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- Steel & Obrien Sanitary Tube Fittings