Shop All Sanitary Tube Fittings
Steel & Obrien
2" Butt Weld Domed Cap - 3/4" Long 304SS
Mfr # 16W-2-5-304
Zoro # G5195913
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 2"
- Specific Pipe Fitting Shape Cap
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 16W-2-5-304
- Zoro # G5195913
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Thermador 491849 Refrigerator Water Filters (1PK) Made by AFC (Thermador-00491849-AFC-RF-W1-1-93405)
- REVALVED 3/4" PEX Push Ball Valve (REV034PUSH)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 4" x 1" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X1-PL-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 4" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-4-PM-316)
- Steel & Obrien Sanitary Tube Fittings