Shop All Sanitary Tube Fittings
Steel & Obrien
2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1
Mfr # S7WSKW-2-PL-316
Zoro # G5238604
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7WSKW-2-PL-316
- Zoro # G5238604
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Description
S7WSKW - BPE SHORT OUTLET RUN TEE - 20RA ID, 32RA OD - 2.0", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- STEEL & OBRIEN 6" BPE Weld End Tee - 316SS SF4 (S7WWW-6-PM-316)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- STEEL & OBRIEN 4" Weld Neck Flange (150# Bolt Pattern)- 5/8" Long 304SS (38W-4-304)
- STEEL & OBRIEN 4" x 2-1/2" BPE Weld End Short Conc Reducer, 4-1/4" Long 316SS SF1 (S31S-4X2.5-PL-316)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- Steel & Obrien Sanitary Tube Fittings