Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS
Mfr # 7RMP-2.5X2-304
Zoro # G5962160
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2" x 2"
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Reducing Tee
Product Information
- Brand Steel & Obrien
- MFR # 7RMP-2.5X2-304
- Zoro # G5962160
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Description
7RMP - CLAMP REDUCING TEE - 2-1/2" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/FPM, FPT x FPT (BFA2040TFS)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28 Ra, Tlt (30810-RA-0)
- KOHLER Hinge Assembly (1109093-0)
- KOHLER Service Stop Assembly, Replacement (1032546)
- STEEL & OBRIEN 1" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-1-304)
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2X1.5-1-304)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-1.5-7-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- Steel & Obrien Tube Fittings