Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished
Mfr # 31W-2.5X2-1-304
Zoro # G5493151
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2" x 2"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 31W-2.5X2-1-304
- Zoro # G5493151
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Concentric Reducer |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 2-1/2" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4"ODx0.160"IDx100' Transparent Blue Dispenser Bx (PT0404-100TBD)
- PEPPERL FUCHS Type Y& Z Purge And Pressurization Control System Other Plumbing (1003-LPS-CI)
- ZURN Mounting Kit (P6900-43)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- STEEL & OBRIEN 2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1 (S31S-2X1-PL-316)
- STEEL & OBRIEN 4" Plain John Perry Short Weld Ferrule - 1.218" Long 316SS (14PRFJP-4-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 3" x 48" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2KXL-48X3-7-316)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- Steel & Obrien Tube Fittings