Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" Butt Weld Reducing Short Tee - 316SS Polished
Mfr # 7RWWW-2.5X2-7-316
Zoro # G5491995
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 7RWWW-2.5X2-7-316
- Zoro # G5491995
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 2-1/2" X 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1X3.5-304)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-3-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- Steel & Obrien Tube Fittings