Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4
Mfr # S2UBWWK-2.5X2-PM-316
Zoro # G5238640
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2-1/2" x 2"
- Specific Pipe Fitting Shape U-Bend
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # S2UBWWK-2.5X2-PM-316
- Zoro # G5238640
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | U-Bend |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Bend |
Description
S2UBWWK - BPE BOTTOM OUTLET CLAMP USE POINT - 15RA EP ID, 32RA OD - 2-1/2" X 2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2825)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- BEMIS TLT SEAT ELNG SOFT BONE (115EC 006)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-2X1.5-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- STEEL & OBRIEN 2-1/2" Q-Line Solid End Cap - 1/2" Long 304SS (16AQ-14Q-2.5-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- STEEL & OBRIEN 1-1/2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1.5-PL-316)
- Steel & Obrien Tube Fittings