Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS
Mfr # 31-14MP-2.5X1.5-304
Zoro # G5961899
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Reducer
- Body Material 304 Stainless Steel
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 31-14MP-2.5X1.5-304
- Zoro # G5961899
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Body Material | 304 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Concentric Reducer |
Description
31-14MP - CLAMP CONCENTRIC REDUCER - 2-1/2" X 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- ZORO SELECT PVC Plug, MNPT, 1-1/2 in Pipe Size (450015)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-2X1.5-304)
- STEEL & OBRIEN 2" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X2-7-316)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - .562" Long 304SS (16W-1.5-5-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- Steel & Obrien Tube Fittings