Shop All Inline Strainers
Steel & Obrien
2-1/2" w/1/8" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS
Mfr # KEB02518-316
Zoro # G5498830
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Fitting Connection Type Clamp
- Standards 3A
- Surface Finish 32 RA I.D. /32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # KEB02518-316
- Zoro # G5498830
- Country of Origin China
- Category Inline Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Standards | 3A |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
STRAINER - INLINE, LONG WIDE W/ TC ENDS - 2-1/2" W/ 1/8" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size (BULK-PF-275)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- STEEL & OBRIEN 1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEA01500-316)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- BANJO Polypropylene Line Strainers (LS200B/C)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- APACHE Apache 70001500 3" FNPT Plated Steel Round Hole Strainer (70001500)
- SPIRAX SARCO Stainless Threaded 12In Npt Strainer (67974)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- Steel & Obrien Inline Strainers