Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS
Mfr # L14AM7-2.5-304
Zoro # G5154150
original price:
$14.13
22% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # L14AM7-2.5-304
- Zoro # G5154150
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Description
L14AM7 - BUTT WELDING FERRULE - 2-1/2" X 1-1/8" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #12 (PVC 45 #12)
- PARKER Tubing, Natural, Shore D 55, 1/16" I.D. (103-0125031-NT-25)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- STEEL & OBRIEN 3" Plain John Perry x Medium Weld End - 1-3/4" Long 316SS (L14AJP-3-316)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2.5X2-PL-316)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- STEEL & OBRIEN 4" Male I-Line End x Short Butt Weld - 1.348" Long 316SS (14WI-4-316)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Heavy Wall Weld - 2.531" Long 316SS (14W-1.5-316)
- Steel & Obrien Tube Fittings