Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS
Mfr # 28AMP-2.5-304
Zoro # G5963019
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Wye
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 28AMP-2.5-304
- Zoro # G5963019
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Wye |
Standards | 3A |
Specific Pipe Fitting Shape | Wye |
Description
28AMP - LATERAL WYE, CLAMP ENDS - 2-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Wet And Dry Vac Cartridge Filter Flange (69908100150)
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Reducer Class 300 (1XKT7)
- NIBCO PRESS SYSTEM Tee, 1-1/2" x 1" x 3/4", Press Ends (9102055PC)
- ZORO SELECT 1/4" x 1/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (0810006809)
- STEEL & OBRIEN 4" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-4-304)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- STEEL & OBRIEN 2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2-7-304)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- Steel & Obrien Sanitary Tube Fittings