Shop All Pipe Hangers
Steel & Obrien
2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-2.5-304
Zoro # G5958134
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Hanger
- Basic Pipe Fitting Shape Mount
- Tube Size 2-1/2"
- Surface Finish Unpolished
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-2.5-304
- Zoro # G5958134
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 2-1/2" |
Details
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Hanger |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24PVC - TUBE HANGER W/PVC SLEEVE - 2-1/2", Used to mount and secure tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- SWIFT GREEN FILTERS SGF-10MS Replacement for3M HF10-MS by Swift Green Filters (SGF-10MS)
- CHICAGO FAUCET Offset Supply Arm, Brass (GCJKABCP)
- STEEL & OBRIEN 3" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-3-304)
- STEEL & OBRIEN 1" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1-304)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- Steel & Obrien Pipe Hangers