Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Butt Weld End Short Tee - 304SS Unpolished
Mfr # 7WWW-2.5-1-304
Zoro # G5196272
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 2-1/2"
- Basic Pipe Fitting Shape Tee
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-2.5-1-304
- Zoro # G5196272
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Jam Nut (1050)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- ZORO SELECT 3/8" FNPT 304 SS Threaded Union (2UA96)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-1.5X.75-PL-316)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PM-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-5-304)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- Steel & Obrien Tube Fittings