Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished
Mfr # 2WCL-2.5-7-316
Zoro # G5493562
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 2-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-2.5-7-316
- Zoro # G5493562
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type K (KH04010)
- B & K INTERNAL CORG COUPL 6"" (0615AA)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- STEEL & OBRIEN 4" x 3" Conc. Butt Weld Reducer - 4" Long 304SS Unpolished (31W-4X3-1-304)
- STEEL & OBRIEN 6" BPE Weld End Tee - 316SS SF4 (S7WWW-6-PM-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- Steel & Obrien Tube Fittings