Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished
Mfr # L2KS-2.5-7-304
Zoro # G5193323
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape 45 Degree Elbow
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # L2KS-2.5-7-304
- Zoro # G5193323
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Description
L2KS - WELD STD 45 ELBOW - 32RA ID, 32RA OD - 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- THRIFCO PLUMBING 4-1/2 Inch Flat Kitchen Sink Strainer (9401804)
- PARKER 3/8" Compression Buna N Sleeve 10PK (60VL-6)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-3-1-304)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 316SS (16AMP-6-316)
- STEEL & OBRIEN 1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1-PL-316)
- STEEL & OBRIEN 3" x 2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-3X2-PL-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- Steel & Obrien Tube Fittings