Shop All Sanitary Tube Fittings
Steel & Obrien
2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1
Mfr # STL14AM7-2.5-PL-316
Zoro # G5145093
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 2-1/2"
- Specific Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-2.5-PL-316
- Zoro # G5145093
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 20RA ID, 32RA OD - 2-1/2" X 2-1/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 SJ)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" (N01028)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 316SS (L15AJP-3-316)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- Steel & Obrien Sanitary Tube Fittings