Shop All Y & Basket Strainers
Steel & Obrien
2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS
Mfr # KEP00020-316-EP
Zoro # G5134751
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2" and 3"
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Surface Finish 15 RA EP I.D./32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # KEP00020-316-EP
- Zoro # G5134751
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2-1/2" and 3" |
Details
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Description
WIDE STRAINER SPRING - ELECTROPOLISH - 2-1/2" AND 3", Part of the Strainer assembly to support the distributor cap, backup tube and strainer., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Couplings, Copper (9001351)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- JONES STEPHENS Large Female Aerator 1.5 Gpm CP (A01071)
- PRIME-LINE PVC Pipe Cutter, up to 1-1/2 in. Single Pack (RP77151)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, PVC, Y Strainer, 150 psi (YS10125TU)
- Steel & Obrien Y & Basket Strainers