Shop All Sanitary Tube Fittings
Steel & Obrien
12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-12-304
Zoro # G5134690
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 12"
- Basic Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-12-304
- Zoro # G5134690
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 12" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 12", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X25)
- JONES STEPHENS Sweat, Marvel Ring, 1 1/2" SJ x 1 1/2" (B55005)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-1.5X1-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 304SS (38SL-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-1.5-1-304)
- Steel & Obrien Tube Fittings