Shop All Sanitary Tube Fittings
Steel & Obrien
12" Tri-Clamp End x Short Weld Ferrule - 1" Long 304SS
Mfr # 14WMP-12-304
Zoro # G5153554
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 12"
- Basic Pipe Fitting Shape Ferrule
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-12-304
- Zoro # G5153554
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 12" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Description
14WMP - SHORT WELDING FERRULE - 12" X 1" OAL (.109 wall), Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- APACHE Ultra T-Bolt Clamp, 1.81" to 2.06" (43082002)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- STEEL & OBRIEN 3" x 48" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2KXL-48X3-7-316)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 304SS (16AMP-8-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- Steel & Obrien Tube Fittings