Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Tri-Clamp End Equal Tee - 316SS
Mfr # 7MP-.50-316
Zoro # G5195721
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1/2"
- Standards 3A
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # 7MP-.50-316
- Zoro # G5195721
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
7MP - CLAMP TEE - 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z871B1-XL)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Long Hose Barb - 4-1/2" Long 304SS (14MPHRL-2X4.5-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- STEEL & OBRIEN 3/4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-.75-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- Steel & Obrien Sanitary Tube Fittings