Shop All Sanitary Tube Fittings
Steel & Obrien
12" Tri-Clamp, Asme High Pressure Clamp - Long 316SS
Mfr # 13ASME-12-316
Zoro # G5498289
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 12"
- Specific Pipe Fitting Shape Clamp
- Basic Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13ASME-12-316
- Zoro # G5498289
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 12" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Basic Pipe Fitting Shape | Clamp |
Body Material | 316 Stainless Steel |
Description
13ASME - ASME DOUBLE BOLT CLAMP - 12", Designed for ASME pressure applications, these clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Supplied with pressure rating., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- ZORO SELECT Outlet, Carbon Steel, 1/4" x 3/8"Pipe Size (4348000400)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- FLAIR-IT Elbow 1/2 Pex X 3/8 Mpt (16810)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-3-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-4-316)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 304SS (19WB-3-304)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2-304)
- Steel & Obrien Tube Fittings