Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" Butt Weld End Long Tee - 316SS Polished
Mfr # 7W-.50-7-316
Zoro # G5492914
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1/2"
- Specific Pipe Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 7W-.50-7-316
- Zoro # G5492914
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - 32RA ID, 32RA OD - 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Galeon: Diverter Tub Spout (RP101394SS)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01F12)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-.50-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF4 (S7WSKW-1.5-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS (31-14MP-2.5X1.5-304)
- Steel & Obrien Tube Fittings