Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1
Mfr # S2CKW-.50-PL-316
Zoro # G5239453
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1/2"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # S2CKW-.50-PL-316
- Zoro # G5239453
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL-8 150-210)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- HAWS ADA Water Cooler with Bottle Filler (1212S)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, with Rear Overflow (9024004EC.020)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 316SS (19WB-3-316)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1.5X1-304)
- STEEL & OBRIEN 1-1/2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- Steel & Obrien Tube Fittings