Shop All Sanitary Tube Fittings
Steel & Obrien
1/2" & 3/4" Tri-Clamp High Pressure Clamp - 304SS
Mfr # 13MHP-.50-304
Zoro # G5499101
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHP-.50-304
- Zoro # G5499101
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2" |
Details
Description
13MHP - TRI-CLAMP (HIGH PRESSURE) - 1/2" & 3/4" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1-304)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1X.50-PL-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 304SS (16W-2-5-304)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- Steel & Obrien Tube Fittings