Shop All Y & Basket Strainers
Steel & Obrien
100 Mesh - Long Wide Strainer Mesh, 316SS
Mfr # KEM2W100-316
Zoro # G5134289
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Surface Finish Unpolished
Product Information
- Brand Steel & Obrien
- MFR # KEM2W100-316
- Zoro # G5134289
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Surface Finish | Unpolished |
Description
STRAINER MESH - 100 MESH - LONG WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Electronically Enhanced And Lead Free (8210P034LF 24-120)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- Steel & Obrien Y & Basket Strainers