Shop All Sanitary Tube Fittings
Steel & Obrien
10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS
Mfr # L14AM7-10-304
Zoro # G5154455
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 10"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Product Information
- Brand Steel & Obrien
- MFR # L14AM7-10-304
- Zoro # G5154455
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 10" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Description
L14AM7 - BUTT WELDING FERRULE - 10" X 1-1/2" OAL (.109 WALL), Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7900TDGSL)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ALFA LAVAL Ball Check Valve 1.5 Viton (45BY-1.5-02-SFY)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2.5-304)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2-304)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- Steel & Obrien Tube Fittings