Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS
Mfr # 23BMP-1X.75-304
Zoro # G5224254
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-1X.75-304
- Zoro # G5224254
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
23BMP - THERMOMETER CAP - 1" & 1-1/2" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X Close Brass Nipple (5319082)
- XLERATOR HAND DRYER Optic Sensor (XL15)
- MOEN Hose Kit (191751BL)
- WASTE KING Waste King Legend L-3200 Garbage Disposer, 3/4 hp Motor, 115 V, Stainless Steel (L-3200)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-3-304)
- Steel & Obrien Sanitary Tube Fittings