Shop All Sanitary Tube Fittings
Steel & Obrien
1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1
Mfr # S7RWWW-1X.50-PL-316
Zoro # G5151655
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1" x 1/2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Product Information
- Brand Steel & Obrien
- MFR # S7RWWW-1X.50-PL-316
- Zoro # G5151655
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
S7RWWW - BPE BUTT WELD REDUCING LONG TEE - 20RA ID, 32RA OD - 1" X 1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size (402250)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- ZORO SELECT 1/2" FNPT SS Threaded Cap (4307000010)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-1.5X.75-PL-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin Clamp, Cross Hole Nut - 304SS (13MHHM-.50-304)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Heavy Wall Weld - 1.812" Long 316SS (15W-3-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 3/4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-.75-PL-316)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- Steel & Obrien Tube Fittings