Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS
Mfr # 14MPHT-1-304
Zoro # G5153992
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Fitting Connection Type Clamp
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Steel & Obrien
- MFR # 14MPHT-1-304
- Zoro # G5153992
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Description
14MPHT - CLAMP TYGON HOSE ADAPTER - 1" X 4.5" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- WATCO Flex924 Chrome Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-CP)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 316SS (38MP-1-316)
- STEEL & OBRIEN 2-1/2" x 2" Butt Weld Reducing Short Tee - 316SS Polished (7RWWW-2.5X2-7-316)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS (16W-1-5-316)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- Steel & Obrien Tube Fittings