Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp End 90 Degree Elbow - 316SS
Mfr # 2CMP-1-316
Zoro # G5962431
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-1-316
- Zoro # G5962431
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNI17)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-6-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-3-7-304)
- STEEL & OBRIEN 2-1/2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2.5-316)
- Steel & Obrien Tube Fittings