Shop All Sanitary Tube Fittings
Steel & Obrien
1" Tri-Clamp End 90 Degree Elbow - 304SS
Mfr # 2CMP-1-304
Zoro # G5961835
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-1-304
- Zoro # G5961835
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350235.002)
- BRADY VALVE FOOT/CHECK 3/4"" (SFV075IND)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- ZORO SELECT Hex Bushing, Aluminum, 3" x 2", MNPT x FNPT (ZUSA-PF-9419)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1X.50-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- Steel & Obrien Sanitary Tube Fittings