Shop All Sanitary Tube Fittings
Steel & Obrien
1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS
Mfr # 13H-1-316
Zoro # G5236075
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Nut
- Basic Pipe Fitting Shape Nut
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13H-1-316
- Zoro # G5236075
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Nut |
Basic Pipe Fitting Shape | Nut |
Body Material | 316 Stainless Steel |
Description
13H - HEX NUT - 1", Threaded hex nut that captures other Bevel Seat components to create a leak-proof, secure, and rigid connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- GREENLEAF Nylon Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-.50-RWN-304)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- Steel & Obrien Sanitary Tube Fittings