Shop All Sanitary Tube Fittings
Steel & Obrien
1" Clamp x Flange Adapter - 1-5/8" Long 316SS
Mfr # 38MP-1-316
Zoro # G5498760
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Adapter
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Flange
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 38MP-1-316
- Zoro # G5498760
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Adapter |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
38MP - CLAMP X FLANGE ADAPTER - 1" X 1" X 1-5/8" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- CASTELLO USA Serenity 36" Solid Surface Vanity Top in White (CB-GM-2066-36-C)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 2-1/2" O.D., 20 in H (455894-75)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- STEEL & OBRIEN 2-1/2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-2.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 304 (21MP-3-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- VNE STAINLESS STEEL FITTING (EG14RT6L1.5X.75)
- Steel & Obrien Tube Fittings