Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS
Mfr # 19WB-1-316
Zoro # G5491234
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 1"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Adapter
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 19WB-1-316
- Zoro # G5491234
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Adapter |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Description
19WB - WELD X MNPT ADAPTER - 1", Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are adapters that create a transition between butt weld fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- VIEGA Elbow (91780)
- ANDERSON METALS Cap Flare Brass 1/2 In (754040-08)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN 4" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-4-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Equal Tee - 304SS (7MP-2.5-304)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp x Weld Conc Reducer, 4-1/4" Long 316SS SF1 (S31K-3X2.5-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Polished (7WWW-3-7-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- Steel & Obrien Tube Fittings