Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Long Tee - 316SS Unpolished
Mfr # 7W-1-1-316
Zoro # G5493081
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1"
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # 7W-1-1-316
- Zoro # G5493081
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - UNPOLISHED - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x MNPT Male Branch Tee (P8MT8)
- KOHLER Twin Ell (9663-NA)
- PROPLUS 3/4 Black Malleable Coupling (45086)
- EAGLE GROUP Drainboard, 430SS, 24x18x3 3/4 In, LxWxH (24" x 18" RRDEDB)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 316SS (9MP-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-1.5-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- SANITUBE Solid Clamp End Cap 316L, 2 (16AMP6-200)
- Steel & Obrien Tube Fittings