Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1
Mfr # S32-14MP-1.5X.75-PL-316
Zoro # G5150641
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2" x 3/4"
- Specific Pipe Fitting Shape Eccentric Reducer
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Steel & Obrien
- MFR # S32-14MP-1.5X.75-PL-316
- Zoro # G5150641
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Eccentric Reducer |
Basic Pipe Fitting Shape | Reducer |
Body Material | 316 Stainless Steel |
Description
S32-14MP - CLAMP ECCENTRIC REDUCER - 20RA ID, 32RA OD - 1-1/2" X 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP2620-PL-KIT - Polyethylene Leg Set wit (JP2620-STEEL-LEG-KIT)
- CHICAGO VALVES AND CONTROLS 2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR020)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-1.5-7-304)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-.50-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Equal Tee - 304SS (7MP-2.5-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- SANITUBE Solid Clamp End Cap 316L, 6 (16AMP6-600)
- Steel & Obrien Sanitary Tube Fittings