Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS
Mfr # 14MPHR-1.5X.50-304
Zoro # G5197060
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Adapter
- Standards 3A
- Specific Pipe Fitting Shape Barb
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-1.5X.50-304
- Zoro # G5197060
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Adapter |
Standards | 3A |
Specific Pipe Fitting Shape | Barb |
Body Material | 304 Stainless Steel |
Description
14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 1/2" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 MA)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- RINNAI Control-R Wi-Fi Temperature Sensor (RWMTS01)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-1.5-1-316)
- STEEL & OBRIEN 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-.50-316)
- DIXON Polished Short Weld Tee 304, SS 1-1/2" (B7WWW-G150P)
- Steel & Obrien Tube Fittings