Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1
Mfr # S7RWWW-1.5X1-PL-316
Zoro # G5148779
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2" x 1"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Product Information
- Brand Steel & Obrien
- MFR # S7RWWW-1.5X1-PL-316
- Zoro # G5148779
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
S7RWWW - BPE BUTT WELD REDUCING LONG TEE - 20RA ID, 32RA OD - 1-1/2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- ANVIL 1-1/4" Malleable Iron 90 Degree Street Elbow Class 150 (0310016803)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR (AC06010)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-3-7-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-2X1.5-304)
- STEEL & OBRIEN 4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-4-304)
- SANITUBE EPDM Clamp Gasket, 5 (GTCE-500)
- Steel & Obrien Tube Fittings