Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum
Mfr # 25H-1.5-ALUMINUM
Zoro # G5194610
original price:
$47.76
20% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Basic Pipe Fitting Shape Nut
- Specific Pipe Fitting Shape Nut
Product Information
- Brand Steel & Obrien
- MFR # 25H-1.5-ALUMINUM
- Zoro # G5194610
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Nut |
Specific Pipe Fitting Shape | Nut |
Description
25H - ALUMINUM WRENCH-LONG HANDLE - 1-1/2", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- KOHLER Pin, Slide Bar (1033800-RP)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Hex Size: 7/16" (48F-3-2)
- STEEL & OBRIEN 4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-4-ALUMINUM)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-3-304)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 316SS (L15AJP-3-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-118)
- Steel & Obrien Sanitary Tube Fittings