Shop All Inline Strainers
Steel & Obrien
1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS
Mfr # KEB01500-316
Zoro # G5498794
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Standards 3A
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # KEB01500-316
- Zoro # G5498794
- Country of Origin China
- Category Inline Strainers
Details
Description
STRAINER - INLINE, LONG NARROW W/ TC ENDS - 1-1/2" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- STEEL & OBRIEN 1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEA01500-316)
- STEEL & OBRIEN 2-1/2" w/1/8" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEB02518-316)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- APACHE Apache 70001500 3" FNPT Plated Steel Round Hole Strainer (70001500)
- BANJO Polypropylene Line Strainers (LST230SS)
- RON-VIK Line Strainer, Low Profile, 1/4", FNPT (7221390)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- Steel & Obrien Inline Strainers