Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 304, Unpolished
Mfr # 14VB-1.5-1-304
Zoro # G5194513
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Flange
- Specific Pipe Fitting Shape Flange
Product Information
- Brand Steel & Obrien
- MFR # 14VB-1.5-1-304
- Zoro # G5194513
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Flange |
Specific Pipe Fitting Shape | Flange |
Body Material | 304 Stainless Steel |
Description
14VB - TYPE A STUB END - UNPOLISHED - 1-1/2" X 1-3/4" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp End Solid Endcap - .187" Long 316SS (16AMP-.50-316)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 304SS (38SL-2-304)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 316SS (19WB-3-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- Steel & Obrien Sanitary Tube Fittings